missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Gas-Sampling Atmospheric Environmental Bottle
Design recommended by Atmospheric Environment Service (AES)
Marque: DWK Life Sciences 6532102000
Informations supplémentaires : Peso : 0.50000kg
Description
- Plastic coating for safety
- Borosilicate-glass, high-vacuum plug valve stems eliminate chance of outgassing
- FKM valve stem O-rings are easily changed depending on application and possibility of contamination
- Inlet stems ground 0.5 in. O.D. for use with ULTRA-TORR™ or CAJON™ fittings
- Available in either single- or double-valve configuration
Spécification
2000 mL | |
Borosilicate Glass | |
High vacuum plug valve stems, FKM valve stem o-rings | |
34.5 cm |
67.6 oz. | |
Atmospheric Environmental Gas Sampling Bottle | |
13.58 in. | |
USP Type I and ASTM E438, Type I, Class A |