missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint
Ideal for use with rotary evaporators
Marca: DWK Life Sciences KC25165100
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Ideal for use with rotary evaporators
Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage
- Single-neck flask with standard taper outer joint
- Designed for easy recovery of reaction products
- Total contents are accessible with a spatula or policeman
- Lower portion fits standard heating mantles
- Even wall thickness and minimum runout
Specifica
2.16 in. | |
Borosilicate Glass | |
Rotary evaporator | |
11.8 cm | |
Single | |
Autoclavable |
100 mL | |
Plastic coated Glassware provides an added measure of safety in the event of breakage | |
4.64 in. | |
Plastic Safety Coating | |
24/40 | |
5.5 cm |