Learn More
DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support and Ground Joint (90mm)
Recommended when filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate
Marca: DWK Life Sciences 953855-1090
234.99 EUR valido fino al 2024-07-31
Usa il codice promo "21640" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- This unit is also used to produce ultra clean filtrate since the screen will not shed particles into the filtrate
- Each apparatus is supplied with stainless steel support screen, glass support base, 1000mL funnel, anodized aluminum clamp and filtration flask
- 80 x 80 304 stainless steel mesh, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifica
Microfiltration Assembly | |
1 L | |
16.5 cm | |
51.5 cm |
Stainless Steel (316) | |
6.25 in. | |
20.25 in. |