missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 3000 i Shaker
Use this innovative incubator shaker for unattended operation in a temperature-controlled environment. IKA™ KS 3000 i Shakers feature a large LED display for speed and time settings.
Marca: IKA™ 0003940000
Descrizione
- Controls with antimicrobial coating for reduction of bacteria
- Integrated PID temperature control (use of two PT 1000 temperature sensors)
- Junction box in the workspace for connection of an additional temperature sensor e.g. PT 1000.60
- Electronic temperature and speed control
- Electronic timer switch: 0 to 999 hr. (set by the minute or by the hour)
- Optional built-in cooler for connection to an external cooling unit e.g. KV 600
- Unit switches off automatically if disturbed and stops automatically when hood is lifted
- Collecting tray with drain hose on rear of unit
- Simple operation
- All functions can be controlled and documented with labworldsoft
- Attachments are not included in delivery, please order separately
Specifica
10 to 500 rpm | |
5°C to 80°C | |
50L | |
IP 30 DIN EN 60529 | |
695 mm | |
465 mm | |
KS 3000 i control | |
80% | |
0 min. to 999 hr. |
100/115/230 V | |
1120 W | |
Shaker | |
50/60 Hz | |
430 mm | |
35 kg | |
LED | |
RS-232 | |
24 Months |