missing translation for 'onlineSavingsMsg'
Learn More
Learn More
L-Dehydroascorbic acid, 96%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Specifica
Materiale o nome chimico | L-Dehydroascorbic acid |
Punto di fusione | 228.0°C |
Intervallo percentuale saggio | 95.0 % min. (ELSD) (HPLC) |
Quantità | 250 mg |
Peso formulazione | 174.11 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'