missing translation for 'onlineSavingsMsg'
Learn More
Learn More
L-Leucine ethyl ester hydrochloride, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
Descrizione
L-Leucine ethyl ester hydrochloride is used as an organic chemical synthesis intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
L-Leucine ethyl ester hydrochloride is used as an organic chemical synthesis intermediate.
Solubility
Soluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
L-Leucine ethyl ester hydrochloride is used as an organic chemical synthesis intermediate.
Solubility
Soluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
Specifica
Specifica
Materiale o nome chimico | L-Leucine ethyl ester hydrochloride |
Punto di fusione | 134°C to 137°C |
Beilstein | 3994312 |
Informazioni di solubilità | Soluble in water. |
IUPAC Name | hydrogen ethyl 2-amino-4-methylpentanoate chloride |
Quantità | 5 g |
Odore | Odorless |
Peso formulazione | 195.69 |
Optical Rotation | +18° (c=5 in Ethanol) |
Percent Purity | 97% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto