Learn More
Thermo Scientific Chemicals L-Lysine, 98%
Descrizione
L-Lysine is an essential amino acid used in human nutrition. It plays a vital role in calcium absorption, building muscle protein and recovering from surgery or sports injuries. It is used for the treatment of herpes infections and cold sores. Its derivatives lysine acetylsalicylate is utilized to treat pain as well as to detoxify the body after heroin use. It is an important additive to animal feed. Further, it is used in many foods, especially red meats, fish and dairy products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
L-Lysine is an essential amino acid used in human nutrition. It plays a vital role in calcium absorption, building muscle protein and recovering from surgery or sports injuries. It is used for the treatment of herpes infections and cold sores. Its derivatives lysine acetylsalicylate is utilized to treat pain as well as to detoxify the body after heroin use. It is an important additive to animal feed. Further, it is used in many foods, especially red meats, fish and dairy products.
Solubility
Soluble in water. Insoluble in ethanol, ethyl ether, acetone, benzene and common neutral solvent.
Notes
Hygroscopic. Incompatible with strong oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | L-Lysine |
Punto di fusione | 215°C |
Colore | White |
Beilstein | 1722531 |
Indice di Merck | 14,5636 |
Informazioni di solubilità | Soluble in water; Insoluble in ethanol,ethyl ether,acetone,benzene and common neutral solvent. |
IUPAC Name | (2S)-2,6-diaminohexanoic acid |
Peso formulazione | 146.19 |
Percent Purity | 98% |
Quantità | 500 g |
Vedi altri risultati |
RUO – Research Use Only