missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Adattatori per fiasche Fast-Freeze™

Product Code. 10287864 Shop All Labconco Corporation Products
Click to view available options
Diametro (sistema imperiale):
0.5 in.
0.5 to 0.75 in.
0.75 in.
Materiale:
Acciaio inox
Borosilicate Glass
Vetro borosilicato
Stile:
°
Diritto
Dritti
Straight
Unit Size:
Pezzo
This item is not returnable. View return policy

Product Code. 10287864

Brand: Labconco™ 7545400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fast-Freeze™ Flask Adapter for connecting Fast-Freeze™ flasks to freeze-dryer valves.

For connecting Fast-Freeze™ flasks to freeze-dryer valves

  • 40 and 80 mL flasks take size 0.5 in. or 0.5 to 0.75 in.
  • Larger flasks fit size 0.75 in. or large end of 0.5 to 0.75 in.

Specifications

Tipo Flask Adapter
Capacità (sistema metrico) 40, 80 mL
Materiale Borosilicate Glass
Stile Straight
Da utilizzare con (applicazione) Per il collegamento di fiasche Fast-Freeze™ a valvole per liofilizzatore
Da utilizzare con (apparecchiatura) Fast freeze™ flask
Diametro (sistema imperiale) 0.5 to 0.75 in.
Diametro (sistema metrico) 1.27 to 1.9 cm
Altezza (sistema imperiale) 0.75 in.
Altezza (sistema metrico) 1.905 cm
Lunghezza (sistema imperiale) 3.25 in.
Lunghezza (sistema metrico) 8.26 cm
Peso (sistema imperiale) 0.5 lb.
Peso (sistema metrico) 0.2 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.