missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laboratory Grade Water, Waternation
Click to view available options
Quantità:
10 x 100 mL
10 x 500 mL
6 x 1000 mL
Descrizione
- Ready to use
- No chemical additives
- Batch traceability
- Certificate of conformity and analysis
- Reduce expensive test fails due to impurities
- High performance
- High accuracy
- Suppress water-forming side reactions
- Provide consistent performance across many sample types
The MLG range, a comprehensive suite of five high grade pure waters, in assorted sizes, ranging from simple deionised to molecular biology grades, catering to the majority of pure water lab uses.
Specifica
pH | 7 |
Conducibilità | <0.1 μS/cm |
Grado | Laboratory |
Imballaggio | PET Plastic Bottle |
Certificato di analisi | Yes |
Quantità | 10 x 100 mL |
Da utilizzare con (applicazione) | Chromatography, HPLC, Trace Analysis, Spectro Photography, Electrophoresis |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'