missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coverguard™ EUROCHEM Latex Gloves
Click to view available options
Size:
7
8
9
Descrizione
- PPE Category III
- Medium chemical protection
- Protect against bacteria and fungi
- Suitable for Forestry, Fishing, Horticulture, Farming, Waste treatment, Food-processing industries, Construction, Chemical
- Cotton inner for added comfort
- Blue natural latex coating
- Ideal for handling heavy objects in slippery and difficult environments
- Hangable individual pack
Specifica
Specifica
Certifications/Compliance (Europe) | EPI PPE Cat. III, EN 420:2003 + A1:2009, EN 388:2016, EN 374-1:2016, EN ISO 374-5:2016, Food contact |
Applicazioni | Industrial |
Colore | Blue |
Finger Thickness (English) | 51 mil |
Finger Thickness (Metric) | 1.3 mm |
Materiale | Latex, Cotton |
Product Type | Chemical Protection Gloves |
Size | 9 |
Spessore (sistema imperiale) | 51 mil |
Spessore (sistema metrico) | 1.3 mm |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'