missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Long Proofing Basket
Long Proofing Basket ensures that the dough is well ventilated; it can be staggered stacked and nested to save space.
Marca: Gilac™ G070140
Dettagli aggiuntivi : Peso : 0.25000kg
Descrizione
- The cavity structure ensures that the dough is well ventilated.
- Can be staggered stacked and nested to save space.
- Comes with food contact certificates for optimum food safety and hygiene.
- Easy to clean and machine-washable.
- Light and extremely durable.
- Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
- Liner (G072010) available as an option.
Specifica
Proofing Basket | |
34 x 14 x 9 cm | |
1 kg |
Polypropylene | |
2.2 lb. |