missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Low Form Beaker
Click to view available options
Capacità (sistema metrico):
25 mL
100 mL
400 mL
5000 mL
Descrizione
- Acc. to DIN 12331 / ISO 3819 and in addition to standard
- With graduation
- With spout
- Material: DURAN™
Specifica
Diametro (sistema metrico) esterno | 50 mm |
Capacità (sistema metrico) | 100 mL |
Materiale | Glass |
Altezza (sistema metrico) | 70 mm |
Quantità | 10 |
Graduated | Yes |
Certificazione/Conformità | ISO 3819, DIN 12331 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'