missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Multiposition Digital Vortexer

Corning™ LSE Multipostion Digital Vortexer is a multipurpose shaker dedicated to a variety of aggressive shaking and mixing applications.

Marca:  Corning™ 6710

Dettagli aggiuntivi : Peso : 19.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15915921

  • 1243.57€ / Pezzo
Spedizione stimata: 13-12-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

The Corning Digital Vortexer is a multipurpose shaker dedicated to a variety of shaking and mixing applications. Three easily removable and interchangeable platforms accommodate many different sample containers such as flasks, bottles, tube racks, plates, boxes, and dishes. The clamp platform has spring loaded retaining bars that adjust to fit vessels of different shapes and sizes. The microplate platform is designed to securely hold up to four microplates. Operation of the vortexer can be timed or continuous, while the speed is variable. The broad speed range allows the vortexer to be used for gentle mixing as well as vigorous agitation. A powerful motor, and a chemically resistant and easy to clean surface makes the equipment a perfect choice for years of trouble-free use.

Features and Benefits

 

  • Three versatile platform options (available separately)
  • Compact design with easy-access control panel
  • Non-slip rubber mat to keep containers in place
  • Safe for cold room or incubator use
  • Five-year warranty

 

 

Specifica

Specifica

2 kg
230 V
Vortexer
50/60 Hz
7.3 kg
General Purpose Mixing
5 Years
100 to 1200 rpm
4°C to 65°C
4.4 lb.
16 lb.
Requires a platform
0 to 99 minutes or continuous
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali