missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manganese(II) methoxide, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
Manganese(II) methoxide is used as a biochemical for proteomics research and it is also used in convenient for carboxylating active methylene compounds.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | Manganese(II) methoxide |
Formula lineare | Mn(OCH3)2 |
Quantità | 1 g |
Numero UN | UN3181 |
Sensibilità | Moisture sensitive |
Informazioni di solubilità | Soluble in methanol |
Peso formulazione | 117.01 |
Forma fisica | Powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'