missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microflex™ 93-852 Distinctive Black Nitrile Exam Glove
Click to view available options
Size: 2X-Large
Descrizione
- Thanks to its non-foaming special formulation, Microflex 93-852 offers a secure grip in wet applications/environments
Specifica
Certifications/Compliance (Europe) | Category III|EC 2023/2006|EC 1935/2004|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016 Type B|EN ISO 374-5:2016|ISO 11193|ISO 18889:2019 |
Chlorinated | No |
Accelerator Free | No |
Applicazioni | Industrial, Laboratory |
AQL | 1.5 |
Colore | Black |
Monouso | Single-use |
Finitura esterna | Fully Textured |
Finger Thickness (English) | 5.9 mil |
Finger Thickness (Metric) | 0.15 mm |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'