missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Ministar 20 Digital
Easy-to-use stirrers that combine basic functionalities with a compact design.
Marca: IKA™ 0025004885
879.74 EUR valido fino al 2024-07-30
Usa il codice promo "21657" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 1.56000kg
Descrizione
- Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
- Ease of operation - Operation takes place using a stable rotary knob
- The display clearly shows the rotational speed
- Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface
Specifica
50 to 2000 rpm | |
LED | |
60 w | |
Brushless DC | |
20 Ncm | |
1.56 kg |
15 L | |
100/240 V | |
50/60 Hz | |
5°C to 40°C | |
10,000 mPas |