Learn More
MP Biomedicals™ Lysing Matrix Z
Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
Marca: MP Biomedicals™ 116961100
371.65 EUR valido fino al 2025-01-31
Usa il codice promo "23894" per avere il tuo prezzo promozionale.
Descrizione
Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 2 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifica
Yttria-stabilized Zirconium Oxide | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
100 x 2 mL | |
Less than 200 mg per prep |
Animal Tissues, Plants, Insects | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Z | |
RNase-free |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.