missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ MR Series Magnetic Hot Plate Stirrer with Pt1000 Temperature Sensor, 20°C to 300°C, Silumin

Codice prodotto. 14891311 Sfoglia Tutto Heidolph Instruments Prodotti
Click to view available options
Tipo di spina:
EU, UK
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 14891311

Marca: Heidolph™ 5053008100

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Stirring Range: 100 to 1400 rpm; Shape: Round; Size: 145 mm dia.; Max. Sample Load: 25 kg

Reaches a maximum temperature of 300°C quickly due to the 800W heating power. Safety circuits avoid an overheat situation of your hotplate: If the temperature overshoots the heating will be powered off immediately. The strong magnetic field allows for stirring of even higher viscosity media or stirring a volume of 20 liters of water with ease. Variable speed is adjustable from 30 to 1,400 rpm at an accuracy of ±1% for gentle mixing.

MR Hei-Tec Magnetic Stirrer provides higher requirements and reproducible results
  • Digital display allows for easy setting and monitoring values on the illuminated read out.
  • Independent safety circuit will switch off heating if hotplate temperature goes above 25°C of set temperature. Digital speed setting from 100 to 1,400 rpm at an accuracy of 2% and temperature setting up to 300°C
  • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
MR Hei-End Magnetic Stirrer is optimal for highest safety
  • An independent safety circuit switches off heating at an operator pre-programmed temperature value between 10 and 25°C above the set temperature
  • Additional operational safety step is required to change parameters which prevents unwanted changes to the actual setting
  • Digital display allows for easy setting and monitoring values on the illuminated read out. Speed setting from 30 to 1,400 rpm at an accuracy of 1% and temperature setting up to 300°C
    • Hotplate residual heat indicator in the digital display illuminates when unit is turned off and hotplate temperature is above 50°C to prevent accidental operator injury
    • To protect sample from overheating, a safety circuit switches off heating if the temperature sensor is not immersed in your media vessel
    • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
TRUSTED_SUSTAINABILITY

Specifica

Materiale piastra superiore Ceramic-coated Aluminum
Tensione 230 V
Include Sensore di temperatura Pt1000
Tipo di unità di controllo Electronic
Modello Mr Hei-Tec
Size 145 mm dia.
Altezza (sistema metrico) 94 mm
Temperatura (sistema metrico) 20°C to 300°C
Temperatura ambiente 0°C to 40°C
Frequenza 50 Hz
Larghezza (sistema metrico) 277 mm
Lunghezza (sistema metrico) 173 mm
Wattage 800 W
Peso (sistema metrico) 2.6 kg
Tipo Magnetic Stirring Hotplate
Forma Round
Carico campione max 25 kg
Tipo di spina EU, UK
N. di posizioni Multiple
Dimensioni contenitore max 20 L
Stirring Range 100 to 1400 rpm
Dimensioni (L x P x A) 173 x 277 x 94 mm
Display Digital
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato