missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Heptadecane, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
500 g
Descrizione
n-Heptadecane is used as an internal standard to study the first direct comparison of kava lactone extraction efficiencies. It plays an important role as a suspended solvent used for the extraction and concentration of essential oil. It is used as a precursor in the production of iminoctadine triacetate
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | n-Heptadecane |
Punto di fusione | 22°C |
Densità | 0.778 |
Punti di ebollizione | 302°C |
Indice di rifrazione | 1.4369 |
Quantità | 25 g |
Informazioni di solubilità | Immiscible with water. |
Peso formulazione | 240.48 |
Percent Purity | 99% |
Forma fisica | Low Melting Solid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'