Learn More
n-Hexadecane, 95%, Thermo Scientific Chemicals
Descrizione
Standard for rating diesel-fuel ignition qualitiesHexadecane serves as a reference for other fuel mixtures and is assigned cetane number of 100; used as shorthand for cetane number, an indicator of the combustion speed of diesel fuel. Hexadecane is used in the preparation of emulsions; also used as a substrate for the production of biosurfactants. n-Hexadecane has been found useful in the identification of the wheat seed protein CM3 as a highly active emulsifier. Superamphiphobicity on polymers can be studied with hexadecane immersion tests. Shape-stabilized phase change material (SSPCM), prepared using hexadecane as a PCM, into xGnP as a supporting material, has been demonstrated to have the potential to be used in developing building materials with improved thermal energy storage charecteristics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | n-Hexadecane |
Punto di fusione | 18°C |
Colore | Colorless |
Densità | 0.773 g/mL |
Punti di ebollizione | 287°C |
Punto d'infiammabilità | 135°C (275°F) |
Indice di rifrazione | 1.4345 |
Quantità | 1 gal. |
Beilstein | 1736592 |
Informazioni di solubilità | Soluble in ethanolMiscible with alcohol,acetone,chloroform and ether; Immiscible with water. |
Vedi altri risultati |
RUO – Research Use Only