missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ N,N',N″-Triphenylguanidine, 97%, Thermo Scientific™
Click to view available options
Quantità:
5 g
25 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is employed as a intermediate for organic synthesis.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
It is employed as a intermediate for organic synthesis.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Specifica
Specifica
Materiale o nome chimico | N,N',N''-Triphenylguanidine |
Punto di fusione | 142°C to 145°C |
Quantità | 25 g |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 287.36 |
Percent Purity | 97% |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto