missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Medical™ Nexiva™ Closed IV Catheter System, Dual Port, 22G x 25mm
Click to view available options
Calibro dell'ago:
22 G
Dimensione della confezione:
pezzi 20
Descrizione
- Q-Syte Luer Access Split Septum:
Minimal design offers maximum benefits, including high flow rates, exceptional reliability, clear visibility and easy cleaning - Dual Access:
A second port allows for simultaneous administration of compatible fluids and medications near the insertion site - All-in-One, Pre-Assembled Closed System:
Creates a closed single lumen fluid path designed to contain blood during insertion, reducing potential for blood exposure and contamination at connection - Built-In Stabalization Device:
Soft, flexible stabilization platform integrated into the system is designed for stability and comfort to minimize movement in the vessel to avoid irritation - Instaflash™ Needle Technology:
Incorporates a notched needle that confirms vessel entry to improve first-stick success and reduce painful hit-and-miss insertions - Vialon™ Biomaterial:
Clinically-proven biomaterial has longer indwell times and softens in the vessel, reducing the chance of phleblitis by up to 50% and providing greater kink resistance
Specifica
Specifica
| Certificazione/Conformità | CDC, Infusion Therapy Standards of Practice |
| Materiale | Stainless Steel (Needle), Vialon (Catheter) |
| Colore | Blue |
| Calibro dell'ago | 22 G |
| Diametro (sistema metrico) interno | 0.6350 to 0.7112 mm |
| Diametro (sistema metrico) esterno | 0.8636 to 0.9398 mm |
| Da utilizzare con (applicazione) | Capable of withstanding power injections for contrast-enhanced CT scans |
| Include | Extension tube: ID - 1.22 mm |
| Lunghezza (sistema imperiale) | 1 in. |
| Lunghezza (sistema metrico) | 25 mm |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto