missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Niobium(V) ethoxide, 99.99% (metals basis), Ta <500ppm, Thermo Scientific Chemicals
Click to view available options
Quantità:
2 g
10 g
50 g
Descrizione
Preparation of niobium oxide and mixed metal oxides.Niobium(V) ethoxide is used for the sol-gel processing of materials containing niobium oxides and mixed metal oxides. It is also used to prepare ferroelectric nanomaterials consisting of oxides of potassium, silicon and niobium.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | Niobium(V) ethoxide |
Punto di fusione | 6°C |
Densità | 1.258 g/mL |
Punti di ebollizione | 140°C to 142°C (0.1 mmHg) |
Punto d'infiammabilità | 36°C (97°F) |
Note percentuale saggio | (metals basis) |
Formula lineare | Nb(OC2H5)5 |
Indice di rifrazione | 1.516 |
Quantità | 2 g |
Numero UN | UN2924 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'