missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Nitrotough™ N230Y Series Medium Duty Oil Repellent Gloves
Click to view available options
Size: 10
Descrizione
- Mechanical protection gloves
- Interlock 100% cotton liner
- Elastic knit wrist for snug fit
- Optimum comfort and flexibility
- Excellent dexterity
Applications:
- Assembly and finishing
- General site and factory maintenance
- Light metal fabrication and handling
- Metal fabrication
- Quality control
Specifica
Certificazione/Conformità | EN 420:2003 + A1:2009 and EN 388:2003 |
Descrizione | Features OEKO -TEX™ |
Colore | Giallo |
Finitura esterna | 3/4 Dipped |
Materiale | Nitrile |
Product Type | Mechanical Protection Gloves |
Size | 10 |
Stile | Construction: Cut and sewn |
Materiale rivestimento interno | Cotton Jersey |
Tipo di imballaggio | 12 pairs in a bag, 12 bags in a carton |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'