missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ North™ NorthFlex Cold Grip™ PVC-Coated Polyamide Insulated Gloves
Click to view available options
Size:
Large
X-Large
Descrizione
- Heavyweight insulated gloves without sacrificing comfort and dexterity
- Polyamide yarn reduces linting for the sensitive applications
- Black PVC coating covers the palm and fingers for enhanced grip capabilities
- Hydropellent Technology repels liquids to provide a dry, firm grip
- Ideal for handling damp, oily, or greasy parts in cold conditions
- Recommended for temperatures down to -26°C (-15°F)
- Launderable
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Coating Material | PVC |
Colore | Black |
Finitura esterna | Fully Textured |
Hand | Specific |
Materiale | Polyamide |
Size | Large |
Da utilizzare con (applicazione) | Construction, Logistics, and Maintenance |
Colore polso guanto | Blue |
Stile polso guanto | Knit |
Materiale rivestimento interno | Synthetic Insulation |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'