missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ C8 EC Reversed Phase HPLC Column, 5 μm, 4.6 mm x 250 mm
Column Format: Standard Column; Carbon Load: 3%; Pore Size: 300 Å; Column Phase: Reversed Phase
Marca: Macherey-Nagel™ 720062.46
Questo articolo non è restituibile.
Consulta la politica di reso
Specifications
Standard Column | |
250 mm | |
5 μm | |
300 Å | |
60°C | |
C8 | |
3% | |
No | |
EC Separative Column |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |