missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ One Type IIR Medical Mask with Visor and Foam Band
This medical mask provides an anti-glare visor with a foam band to prevent glasses from fogging.
Marca: Kolmi Hopen™ M34101MNV-30
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Comfortable and resistant non-woven fabric
- Protection against human liquids under a pressure of 16 kPa
- Anatomical folding reduces exposure to face
- Integrated nose piece and anti-reflective band to reduce glare
- Fiberglass-free filter
- Produced in ISO 8 clean room (particulate control and microbiological)
- Transparent polyester visor with anti-fog treatment on both sides
Specifica
Blue | |
Polypropylene | |
(EU) 2017/745, ISO 9001, ISO 13485, EN 14683 | |
Medical | |
25 Pk. |
Ties | |
175 x 95 mm | |
Single-use | |
Yes |