missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ One Type IIR Splash-resistant Medical Mask
Splash-resistant medical mask with anti-reflective band to reduce glare in operating room.
Marca: Kolmi Hopen™ M34101N-30
Dettagli aggiuntivi : Peso : 1.52000kg
Descrizione
- Comfortable and resistant non-woven fabric
- Protection against human liquids under a pressure of 16 kPa
- Anatomical folding reduces exposure to face
- Integrated nose piece and anti-reflective band to reduce glare
- Fiberglass-free filter
- Produced in ISO 8 clean room (particulate control and microbiological)
Specifica
Blue | |
Polypropylene | |
(EU) 2017/745, ISO 9001, ISO 13485, EN 14683 | |
Medical | |
40 Pk. |
Ties | |
175 x 95 mm | |
Yes | |
Yes |