missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type IIR Splash-resistant, Anti-fog Medical Mask with Visor
This splash-resistant, anti-fog combination mask with protective visor is ideal for healthcare professionals working with a high risk of fluid exposure.
Marca: Kolmi Hopen™ M34101FV-30
Dettagli aggiuntivi : Peso : 1.33000kg
Descrizione
- Comfortable and resistant non-woven fabric
- Protection against human liquids under a pressure of 16 kPa
- Anatomical folding reduces exposure to face
- Integrated nose piece and anti-fog strip to minimize fogging on glasses
- Fiberglass-free filter
- Produced in ISO 8 clean room (particulate control and microbiological)
- Transparent polyester visor with anti-fog treatment on both sides
Specifica
Blue | |
Polypropylene | |
Pleated with Eyeshield | |
Yes | |
Yes |
Ties | |
175 x 95 mm | |
(EU) 2017/745, ISO 9001, ISO 13485, EN 14683 | |
Medical | |
25 Pk. |