Learn More
Orange G/blue loading dye (6X)
Descrizione
Orange G/blue loading dye (6X) is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis. It is used in used in molecular biology protocols. It is also used in nucleic acid gel electrophoresis & blotting. It is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Orange G/blue loading dye (6X) is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis. It is used in used in molecular biology protocols. It is also used in nucleic acid gel electrophoresis & blotting. It is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels.
Solubility
Not miscible in water.
Notes
Contains: 0.25% Orange-G, 0.25% bromophenol blue, 0.25% xylene cyanol FF, 15% Ficoll, 30mM EDTA in autoclaved DI water
Specifica
Specifica
| Materiale o nome chimico | Orange G/blue loading dye |
| Concentrazione | 6X |
| Informazioni di solubilità | Not miscible in water. |
| Quantità | 10 mL |
| Forma fisica | Liquid |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.