Learn More
Thermo Scientific™ μPAC™ HPLC Columns
Sfoglia Tutto Thermo Scientific ProdottiDescrizione
Learn more about your proteome, metabolome, and lipidome samples with Thermo Scientific™ μPAC™ HPLC columns. These specialized columns provide the ultra-high resolution needed to extract the maximum amount of information from highly complex samples with low-flow chromatography.
Sample Coverage - μPACᵀᴹ HPLC columns provide comprehensive coverage that is ideal for proteomics, metabolomics, and lipidomics. When used for single shot proteome analysis, nearly 10,000 identifications can be achieved.
Column-to-Column Reproducibility - Each column is manufactured using the same lithographic mask, providing consitency and performance from column to column.
Flow Rate Flexibility - μPACᵀᴹ HPLC columns can be operated at moderate LC pump pressures up to 350 bar over a wide range of flow rates (100 – 1,000 nL/min).
Specifica
Specifica
| Portata | 0.1 to 1.5 μL/min |
| Pressione max | 350 bar (5076 psi) |
| pH | 1.5 to 7 |
| Dimensione del poro | 100 to 200 Å |
| Porosità | 59% |
| Temperatura | 60 °C |
| Fase stazionaria | C18 |
| Materiale di impaccamento | Silicon Chip |
| Tipo di colonna | Micro Pillar Array |
| Con tappo | Sì |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.