missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITALAB™ PFA Low-Form Griffin Beakers
Click to view available options
Capacità (sistema metrico):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Altezza (sistema metrico):
50 mm
59 mm
72 mm
96 mm
122 mm
141 mm
Descripción
- Nested design to conserve bench and storage space
- Can withstand temperatures from −200° to +250°C
- Autoclavable at 121°C and easy to clean
- Superior chemical resistance and excellent long-term stability
Especificaciones
Colore | Transparent |
Capacità (sistema metrico) | 100 mL |
Materiale | PFA |
Da utilizzare con (applicazione) | For Volume Measurement |
Altezza (sistema metrico) | 72 mm |
Quantità | 1/Pk. |
Temperatura (sistema metrico) operativa max | +250°C |
Tipo | Measuring Beaker |
Autoclavabile | Autoclavable |
Graduated | Yes |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'