missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Pipe Markers - with Holder Fire
Pipe Markers for pipe and valve marking.
Marca: Brady™ N002090
Dettagli aggiuntivi : Peso : 0.00800kg
Descrizione
- Permanent acrylic based adhesive.
Specifica
Pipe Markers - Eau sprinkler | |
White on Red | |
Roll | |
Pipe Marker | |
Pipe and valve marking | |
French | |
4 Pk. | |
-40°C to +110°C | |
0.099 mm | |
1.02 in. | |
9.84 in. | |
1.02 in. |
Permanent Acrylic | |
Gloss | |
Polyester | |
Eau sprinkler | |
4 | |
4 Markers/Card | |
-40°F to +230°F | |
0.0039 in. | |
26 x 250 mm | |
26 mm | |
250 mm | |
26 mm |