missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Flat-Bottom Rodent Restrainers
Apertures in the top and bottom provide easy access for injections or sampling
Marca: Plas Labs™ 544RR
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Pocket and holes in the front make it easy to anesthetize or feed the animal
- Clear material provides a visual check of rodent's condition
- Adjustable tail stock can be inserted into any one of four positions
Specifica
Clear | |
Flat Bottom Rodent Restrainer | |
Chemically sterilized or washed at 180°F | |
20.32 cm | |
8.25 cm |
Injections or Blood Sampling | |
Noryl™ Plastic | |
8 in. | |
3.25 in. | |
250 to 500 g |