missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Filtro a membrana in nylon, 1 m x 1 m
For sieving or precision filtration of biological and chemical solutions. Fisherbrand™ Nylon Sieve Filters, 1m x 1m are available in a comprehensive range of pore sizes.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Resistant to aggressive solvents
- Excellent compatibility with alcohols
- Operating temperature of -40° to +115°C
- Applications include solvent filtration and particle analysis
Specifica
Nylon | |
Plastic | |
400μm |