missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Polarization Filter Set for VisiLED Ringlight
For use with VisiLED Brightfield Ringlight. Helps to contrast inner structure of material or to identify metal particles within others.
Marca: SCHOTT AG Lighting and Imaging™ 400665
Dettagli aggiuntivi : Peso : 5.00000kg
Descrizione
- Polarization system for VisiLED Ringlight S80-65N Brightfield Ringlight
- Turnable polarizer with adapting thread and sliding filter as analyzer.
- Polarized light by an polarizing and analyzing filter within the beam path can be used very efficiently used in Stereo Microscopy to contrast inner structure of material or to identify metal particles within others.
- Not for use with any other ringllight
Specifica
Filter Set | |
Stereo Microscopy Illumination | |
Polarizer and analyzer |
81 mm ID | |
VisiLED Brightfield Ringlight S80-65 N | |
Polarizer M130 Analyzer for 80 mm lens |