Learn More
Buerkle™ Polypropylene Sterilizable Bowl
Particularly stable Polypropylene Sterilizable Bowl with wide holding edge, can be stacked, substances which solidify in the bowl can easily be removed.
Marca: Buerkle™ 0525-1304
17.91 EUR valido fino al 2024-12-31
Usa il codice promo "23267" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.01150kg
Descrizione
- Stackable
- Solidified substances are easily removed
- Polypropylene, white
- Autoclavable up to +121°C for 20min.
- Safe for foodstuff
Specifica
Hose Nozzle | |
Blue | |
Polypropylene | |
4 mm |