missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Positive Cabinet with White Epoxy Body and Glass Door
Positive Cabinet with White Epoxy Body and Glass Door is a fridge constructed of a white epoxy steel body with anti-corrosion treatment
1805.00€
Specifica
Gamma di temperatura | 2°C to 15°C |
---|---|
Refrigerante | R-600a |
Door Style | Glass |
Materiale armadietto | Epoxy |
Interno | Polystyrene |
Codice del prodotto | Marca | Capacità (sistema metrico) | Ripiani | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Capacità (sistema metrico) | Ripiani | Prezzo | Quantità e disponibilità | ||||
17239240
|
Liebherr™
MRFVC3511 |
347 L | 4 |
1805.00€
Pezzo |
Spedizione stimata: 18-09-2024
Eseguire il login per visualizzare lo stock disponibile |
||||
Descrizione
- Fully automatic defrost
- Mechanical thermostat
- Digital temperature display on door
- Closed door secure controls
- Easyclean tank thermoformed in food grade PS
- White epoxy steel body with anti-corrosion treatment
- High density 50 mm thick insulation without HFC
- Fan stops when the door is opened
- Reversible door with lock and automatic recall
- LED lighting with independent switch positioned positioned laterally
- Plastic coated steel grilles, max load 45 kg, removable with the door open at 90°
- Easily replaceable clip-on magnetic door seal
- R-600a clean fluid
fridge,white,epoxy,digital,display,R-600a
Specifica
2°C to 15°C | |
Glass | |
Polystyrene | |
Static | |
2 A |
R-600a | |
Epoxy | |
Digital on Door | |
Automatic | |
230 V |