Learn More
Potassium perchlorate, 99%
Descrizione
Potassium perchlorate is used in ammunition percussion caps, explosive primers, fireworks and propellants. It acts as a solid rocket propellant. It is also used as an oxidizer in colored pyrotechnic compositions and flash powder. It is used as an antithyroid and involved in the treatment of hyperthyroidism. The mixture of anthracene and sulfur with potassium perchlorate is used for generating black smoke signaling.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Potassium perchlorate is used in ammunition percussion caps, explosive primers, fireworks and propellants. It acts as a solid rocket propellant. It is also used as an oxidizer in colored pyrotechnic compositions and flash powder. It is used as an antithyroid and involved in the treatment of hyperthyroidism. The mixture of anthracene and sulfur with potassium perchlorate is used for generating black smoke signaling.
Solubility
Soluble in water. Slightly soluble in acetone. Insoluble in ethanol, ethyl acetate and ether.
Notes
Hygroscopic. Incompatible with strong reducing agents, powdered metals, strong acids and alcohols.
Specifica
Specifica
| Materiale o nome chimico | Potassium perchlorate |
| Punto di fusione | 301°C to 304°C |
| Quantità | 100 g |
| Numero UN | UN1489 |
| Indice di Merck | 14,7653 |
| Informazioni di solubilità | Soluble in water. Slightly soluble in acetone. Insoluble in ethanol,ethyl acetate and ether. |
| IUPAC Name | potassium;perchlorate |
| Peso formulazione | 138.55 |
| Percent Purity | 99% |
| Odore | Odorless |
| Vedi altri risultati |
Sicurezza e movimentazione
- Potassium perchlorate
- Pericolo
- Tossicità acuta Categoria 4
- Solido comburente Categoria 1
- H271-Può provocare un incendio o un'esplosione; molto comburente.
- H302-Nocivo se ingerito.
- P210-Tenere lontano da fonti di calore, superfici riscaldate, scintille, fiamme e altre fonti di innesco. Vietato fumare.
- P220-Tenere/conservare lontano da indumenti/ materiali combustibili.
- P301+P312-IN CASO DI INGESTIONE accompagnata da malessere: contattare un CENTRO ANTIVELENI/medico/
- MIXTURE LIST-Contiene: potassium perchlorate
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.