missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Potter-Elvehjem Tissue Grinders, PTFE Pestle and Unground Glass Tube

To progressively ground the sample into smaller pieces

Marca:  DWK Life Sciences 886000-0019

 vedi altre versioni di questo prodotto

Codice prodotto. 11727188

  • 162.00€ / Pezzo
Spedizione stimata: 16-04-2025
per visualizzare lo stock disponibile
Esplora altre offerte speciali
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Descrizione

Descrizione

To progressively ground the sample into smaller pieces

Tissue grinders produce homogenates by a combination of shearing and compression actions. The tissue sample is progressively ground (sheared) into smaller pieces at the rounded and of the pestle as the spinning pestle is lowered into the tube. As the pestle is forced lower into the tube, the sample is displaced and forced between the straight outside wall of the pestle and the inside wall of the tube, compressing the tissue cells untill they rupture. When the tube is pulled away from the pestle, a slight vacuum is created that pulls the sample back past the compression area, resulting in an additional homogenization stroke.

The degree of homogenization is controlled by the clearance between the pestle's and tube's cyclindrical section (radial distance usually 0.002 to 0.003 inches), the rotational speed of the pestle and the number of compression strokes made.

  • Sizes 21 to 24 have radial serrations on the lower portion of the pestle to deliver the homogenate into the cylindrical portion of the tube
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Replacement components are available and completely interchangeable
  • The lower portion of the pestle is round shaped
  • Ground glass pestle versions are suited for connective tissues
  • PTFE pestle versions are used with softer tissues

TRUSTED_SUSTAINABILITY
Specifica

Specifica

0.03 oz.
0.03 oz., 1mL
5mm
6.06 in.
154mm
19
12mm
0.1 to 0.15mm
0.004 to 0.006 in.
0.19 in.
PTFE pestle and ungrounded Glass tube
3.74 in.
95mm
0.47 in.
1 mL
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato