missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ POWERCOAT™ Nitri-Knit Gloves
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
Descrizione
- Supported nitrile glove
- Cotton interlock liner
- Textured finish
- Interlock knit liner gives gloves added strength for resistance to cuts, snags, abrasions and punctures while adding comfort to wearer
- Hand portion is treated with a permanent anti-bacterial and anti-mildew agent
- Unique textured finish provides excellent grip on oily, wet or dry objects
- High nitrile content offers superior resistance to cuts, snags, abrasions and punctures
- Outperforms supported natural rubber, neoprene and vinyl gloves when exposed to solvents, caustics and animal fats
- True dip coated glove has a permanent bond of nitrile to inner-liner, won't peel apart like glued-in liners
- Gloves are free of latex proteins which can cause allergic reactions
Specifica
Certificazione/Conformità | EC PPE Category 3, EC Certificate/Attestation Number BP60077212 0001 |
Coating Material | Nitrile |
Colore | Blue |
Finitura esterna | Fully Textured |
Size | 7, Small |
Spessore (sistema metrico) | 1 mm |
Materiale rivestimento interno | Cotton |
Lunghezza (sistema metrico) | 30 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'