missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Hydrometer Acc. to ASTM E100-10

Codice prodotto. 11756943
Encompass
Click to view available options
Densità (sistema metrico):
1000 to 1050g/L
600 - 650 kg/m3
650 - 700 kg/m3
700 - 750 kg/m3
750 - 800 kg/m3
800 - 850 kg/m3
850 - 900 kg/m3
900 to 950g/L
950 - 1000 kg/m3
Numero ASTM:
300H
301H
302H
303H
304H
305H
306H
307H
308H
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 11756943

Marca: Fisherbrand™ 2308H

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Combined form glass density hydrometers with mercury thermometers in the body. Fisherbrand™ Precision Hydrometer Acc. to ASTM E100-10 measure in kg/m3 and operate in a wide temperature range of -20 to 65°C, with a reference temperature of 15°C.

High-precision instruments for determination of fluid density in accordance with ASTM standards and available with a DAkkS/works calibration certificate.
  • Meets the standards of ASTM E100-10 for density hydrometers
  • Reference temperature: 15°C
  • Scale division: 0.5kg/m3
  • Error limit: ±0.5kg/m3
  • Mercury Thermometer: -20 to +65°C in 1°C
  • Total length: 380mm
  • Single packed in transparent square plastic sleeve

Specifications

Quantità 1Each
Tipo Hydrometer with Incorporated Thermometer
Numero ASTM 308H
Accuracy ±0.5 kg/m3
Incrementi Density: 0.5 kg/m3, Temperature: 1°C
Certificazione/Conformità ASTM E100-10
Lunghezza (sistema metrico) 380 mm
Include Hg Thermometer in body, Square plastic sleeve
Densità (sistema metrico) 1000 to 1050g/L
Precisione termica ±1° C
Materiale Glass
Temperature Range (Metric) −20 to +65°C
Da utilizzare con (applicazione) Determination of fluid density
Temperature of Standardization 15°C
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.