missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ C Model R2P 2.0 Roller Culture Apparatus With Temperature Monitoring and Battery Backup

Brand:  Wheaton™ WRBPF8111-C


29307.50 EUR valido fino al 2024-12-31
Usa il codice promo "23261" per avere il tuo prezzo promozionale.



Additional Details : Peso : 181.43680kg

Product Code. 13423886

  • 30850.00€ / Pezzo
Spedizione stimata: 05-09-2024
per visualizzare lo stock disponibile
Add to basket

Description

Description

Specifications

Specifications

0.25 to 8.1 rpm
100/240 V
35 W
50/60 Hz
For Adherent Cell Culture
1 Ea.
100/240 V, 50/60 Hz, 35 W
10°C to 40°C
CE, CSA, UL
C Model
80% up to 31°C
15.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers