missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap Benchtop Concentrator, 230 V, Schuko Plug and Receptacle

Use centrifugal force, vacuum and heat to evaporate solvents rapidly from multiple biological or analytical samples

Marca:  Labconco™


Dettagli aggiuntivi : Peso : 28.18000kg

Codice prodotto. 15133095

  • 6935.00€ / Pezzo
Spedizione stimata: 25-11-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Eliminates bumping and foaming, maximizes trace solute recovery
  • Microprocessor-controlled 300 W heater covers ambient to 100 °C in 1 °C increments
  • Optional Heat Boost™ surrounds chamber with extra controlled heat at programmed temp in closer proximity to sample
  • Electrical receptacle included for an accessory vacuum pump (sold separately)
  • Vacuum delay prevents bumping by allowing rotor to achieve speed before applying vacuum
  • Quick-Start™ button starts rotor, heater, timers and pump
  • Quick-Stop™ system stops pump, opens vacuum release valve and stops rotor in seconds after time expires or RUN/STOP button is pressed
  • Memory stores nine user programs (temp/heat time/run time)
  • LCD shows operating parameters and programs
  • Compact, low-profile design
  • Choice of removable acrylic lid with large, durable lid seal or glass lid for use with solvents that attack acrylics
  • Safety latch locks lid when rotor is turning, prevents start-up when lid is open
  • Corrosion-resistant sample chamber has epoxy finish for easy cleaning and decontamination
  • Microprocessor-controlled brushless motor runs at up to 1725 rpm
  • Stacks on top of cold trap to save space
  • 0.5 in. O.D. vacuum tube fitting
Specifica

Specifica

800 mL
CE
CentriVap Benchtop Concentrator with Acrylic Lid
50 Hz
0°C to 100°C
6 A
11.7 in.
49 cm
1725 rpm
37.3 cm
49 x 37.3 x 29.7 cm
48 lb.
22 kg
230 V
Rotors
Powder-coated Aluminum
19.3 in.
29.7 cm
Steel and Aluminum
Schuko
14.7 in.
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali