missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3003 VARIO Select

Provides pinpoint vacuum control by adjusting the motor speed while an exhaust vapor condenser allows for near complete recovery of solvents. The automatic evaporation mode is perfect for controlling applications such as rotary evaporation.

Marca:  VACUUBRAND™ 20738450


8822.62 EUR valido fino al 2024-12-31
Usa il codice promo "21962" per avere il tuo prezzo promozionale.



Dettagli aggiuntivi : Peso : 21.10000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15997735

  • 9440.00€ / Pezzo
Spedizione stimata: 25-09-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Ideal for the evaporation of high-boiling solvents, even at low temperatures
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Excellent environmental compatibility through low energy consumption and efficient solvent recovery
  • The high pumping speed and deep ultimate vacuum is suitable for demanding applications with high boiling point solvents in low temperature conditions
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
  • VARIO Motor Speed Control provides for exceptionally long maintenance intervals
  • Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
  • Touch screen display can be operated even with safety gloves
  • Choose from 14 languages
Specifica

Specifica

0.6 Mbar (Without Gas Ballast), 1.5 Mbar (With Gas Ballast)
24.3 kg
30-2400 min-1
419 x 243 x 457 mm
PC 3003 VARIO Select
CEE
21.1 kg
10°C
50-60 Hz
IP40
Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers
1.1 bar
VACUU·SELECT
Ready-to-Use Pumping Unit (Completely Mounted with Manual)
CE-certification; II 3/-G IIC T3 x Internal Atm. Only
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM
43 dBA
0.53 kW
40°C
2.8 m3/hr.
Diaphragm Pump
4
4
200/230 V
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali