missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall ST4FR Plus, 230V TX-1000 Tissue Culture Package

Waste no time finding the right part numbers for your application! The application driven centrifuge package ensures convenient, fast ordering of all components necessary to run a specific protocol.

Marca:  Thermo Scientific™ 75017959


14294.67 EUR valido fino al 2024-09-17
Usa il codice promo "21690" per avere il tuo prezzo promozionale.



Dettagli aggiuntivi : Peso : 183.00000kg

Codice prodotto. 17192479

  • 19780.00€ / 1 set
Spedizione stimata: 21-10-2024
per visualizzare lo stock disponibile

Descrizione

Descrizione

Waste no time finding the right part numbers for your application! The application driven centrifuge package ensures convenient, fast ordering of all components necessary to run a specific protocol. Exceptional capacity to process 40 x 50 mL conicals in one run, under biocontainment certified lids. Contains centrifuge, TX-1000 rotor, buckets, biocontainment lids, 50 mL conical adapters (maximum capacity 40 x 50 mL), 15 mL conical adapter (maximum capacity 96 x 15 mL).

  • Easy to Use:

    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
    • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

    Thermo Scientific™ Auto-Lock™ III Rotor System:

    • Secure locking system allows easy push-button installation and exchange of rotors.
    • System saves time when switching between applications.
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

    Thermo Scientific™ ClickSeal™ Bucket Sealing System:

    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
    • System has glove-friendly, one-handed open/close capability.
    • System is certified by CAMR™ in Porton Down, UK.

    Thermo Scientific™ SMARTSpin™ Technology:

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
    • Technology optimizes safety and improves separations.

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifica

Specifica

Direct, Brushless induction low profile motor with choices of 9 acceleration, 10 deceleration rates
Part Numbers In Pk. 75009959 (centrifuge),75003017(rotor),75003001(set of buckets),75007309(lids),75007306(set of adapters),75003674(set of adapters)
General Purpose Centrifuge Series
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

Servizi