missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Chest Freezer with Angled Plug (CEE7/7)

The LAUDA Versafreeze VF is a Chest Freezer with a power cord with an Angled Plug (CEE7/7).

Marca:  Lauda™ L003339


Dettagli aggiuntivi : Peso : 410.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17317679

  • 12600.00€ / Pezzo
Spedizione stimata: 09-10-2024
per visualizzare lo stock disponibile

Descrizione

Descrizione

  • Laboratory chest freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifica

Specifica

Ultra-Low Chest Freezer
556 L
Insulated Lid, Insulating Panels
Stainless Steel
Stainless Steel
32 Racks
Chest
6 (2 Lockable)
Air Cooled
LAUDA Versafreeze
Manual
VF 55085 C
Built-in Datalogger, Multiple external monitoring options
Maximum Sample Safety
Max. 7.9/16 A
230 V
2.0 kW
2-stage
2 in. Boxes (416)
19.6 cu. ft.
-50°C to -85°C
1 (1 compartment)
Polyurethane Foam
Powder-coated Steel
TUV
4.3 in. Touch Color Display
White
13 mm dia., Pressure Equalization Port
5 Years
Sealed and insulated, with key lock
Optional
USB, Ethernet RJ45, RS485
Multiple alarm notifications, Non-volatile memory
CEE 7/7
50 Hz
No, unit suitable for 207 - 253 V
R290 (1st stage), R170 (2nd stage)
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali