missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Split Type Horizontal Tube Furnace RSH 1100 Series with P580 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes.

Marca:  Nabertherm™ RS422W2AN3


Dettagli aggiuntivi : Peso : 60.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17348169

  • 10690.00€ / Pezzo
Spedizione stimata: 18-09-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Maximum Temperature: 1100°C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 including fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • Switchgear and control unit integrated in furnace housing
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifica

Specifica

P580
495 x 920 x 630 mm
120 mm
Up to 1100°C
750 mm
76 kg
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali