missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Split Type Vertical Tube Furnace RSV 1300 Series with B500 Controller

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes.

Marca:  Nabertherm™ RI252K3AN


Dettagli aggiuntivi : Peso : 36.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17378119

  • 6980.00€ / Pezzo
Spedizione stimata: 29-10-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Maximum Temperature: 1300°C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type S thermocouple
  • Frame for vertical operation
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifica

Specifica

B500
590 x 545 x 1225 mm
50 mm
Up to 1300°C
500 mm
36 kg
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali