missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bars with Removable Ring
Stir contents inside flasks and other vessels for complete mixing. Fisherbrand™ PTFE Stir Bars with Removable Ring are available in a number of sizes to accommodate both small and large mixing jobs.
Marca: Fisherbrand™ 001.1725
Descrizione
- Manufactured from PTFE with Alnico V magnetic core
- Removable pivot ring
- Autoclavable
- PTFE Coating
- Includes a certificate of conformance and certificate of analysis
Specifica
Autoclavable | |
White | |
25 x 8 x 8mm | |
8mm | |
8 mm | |
5/Pk. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates | |
PTFE Ring | |
25 mm | |
Cylinder |